GE Lighting F96T12CW/HOWM/CV High Output Fluorescent, Watt-Miser, Energy Saving Lamp | Graybar Store
GE Lighting - High Output Fluorescent, Watt-Miser, Energy Saving Lamp - F96T12CW/HOWM/CV
+ / - Hover over image to Zoom
Other Views

    High Output Fluorescent, Watt-Miser, Energy Saving Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F96T12CW/HOWM/CV
    SKU: 98295906
    $29.80
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:95
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:7760/6750
    Alternate Manufacturer Part No.:40116
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12CW/HOWM/CV
    • Alternate Manufacturer Part No. 40116
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 7760/6750
    Product Overview:
    High output Watt-Miser® 95W T12 linear fluorescent lamp with R17d base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 7760/6750 for energy savings use.