GE Lighting F42T12/CW/HO High-Output CW Lamp | Graybar Store
GE Lighting - High-Output CW Lamp - F42T12/CW/HO
+ / - Hover over image to Zoom
Other Views

    High-Output CW Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F42T12/CW/HO
    SKU: 88111880
    $14.55
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:55
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10559
    Initial/Mean Lumens:3200/2790
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F42T12/CW/HO
    • Alternate Manufacturer Part No. 10559
    • Base Type R17d
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 3200/2790
    Product Overview:
    GE Cool White T12