GE Lighting GEC240MVPS-A High-Lumen Biax® UltraStart® Programmed Start | Graybar Store
GE Lighting - High-Lumen Biax® UltraStart® Programmed Start - GEC240MVPS-A
+ / - Hover over image to Zoom
Other Views

    High-Lumen Biax® UltraStart® Programmed Start

    Manufacturer: GE Lighting
    Manufacturer #: GEC240MVPS-A
    SKU: 25258350
    $42.38
    Checking Pricing
         
    Alternate Manufacturer Part No.:71437
    Ballast Factor:Normal
    Input Voltage:120-277
    No. of Lamps:1 or 2
    Lamp Watts:40
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEC240MVPS-A
    • Alternate Manufacturer Part No. 71437
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Input Voltage 120-277
    • Lamp Type Compact Fluorescent
    Product Overview:
    GE CFL UltraStart® high lumen biax® electronic multivolt programmed start ballast for use with 1 or 2 40W lamps.