Klein Tools 22003 Utility Shear, High Leverage, 9 in. L | Graybar Store
Klein Tools - Utility Shear, High Leverage, 9 in. L - 22003
+ / - Hover over image to Zoom
Other Views

    Utility Shear, High Leverage, 9 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 22003
    SKU: 25154519
    $33.17
    Checking Pricing
         
    Tool Application:Utility
    Overall Length (Inches):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 22003
    • Overall Length (Inches) 9
    • Tool Application Utility
    Product Overview:
    High Leverage Utility Shear, Tool Application: Utility, Overall Length (Inches): 9 in