Klein Tools D213-9NE Pliers, Side-Cutting, High-Leverage, New England, 9-3/8 in. L | Graybar Store
Klein Tools - Pliers, Side-Cutting, High-Leverage, New England, 9-3/8 in. L - D213-9NE
+ / - Hover over image to Zoom
Other Views

    Pliers, Side-Cutting, High-Leverage, New England, 9-3/8 in. L

    Manufacturer: Klein Tools
    Manufacturer #: D213-9NE
    SKU: 88154074
    $39.15
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Jaw Length (Inches):1-19/32
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D213-9NE
    • Type High-Leverage, Side-Cutting
    • Country of Origin US - USA
    • Handle Color Dark Blue
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-19/32
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 9-3/8
    • For Use With Cutting Wire
    • SAP Material Type ZSTD
    Product Overview:
    High-leverage side-cutting pliers with New England nose is 9-3/8 inches long.
    • High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Induction hardened cutting knives for long life.
    • Streamlined design with sure-gripping, cross-hatched knurled jaws.
    • Unique handle tempering helps absorb the ''snap'' when cutting wire.
    • Precision-hardened plier head for on-the-job toughness.
    • Plastic-dipped handles for comfort and ease of identification.
    • Handform handles for full gripping and cutting power.
    • Custom, US-made tool steel.