Greenlee 0151-09SD High Leverage Pliers, Molded Grip | Graybar Store
Greenlee - High Leverage Pliers, Molded Grip - 0151-09SD
+ / - Hover over image to Zoom
Other Views

    High Leverage Pliers, Molded Grip

    Manufacturer: Greenlee
    Manufacturer #: 0151-09SD
    SKU: 25266066
    $44.63
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Tool Application:Stripping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0151-09SD
    • Handle Color Black and Green
    • Handle Material Double Layered Vinyl
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 9-3/8
    • Tool Application Stripping
    • For Use With Hardened Wire, ACSR, Screws, Bolts, Nails
    • Country of Origin TW - Taiwan
    Product Overview:
    Stripping hole allows for easy and convenient wire stripping of #12 AWG wire (0151-09SM & 0151-09SD only). The wire looping hole perfectly forms wire for threaded connections (0151-09SM & 0151-09SD only).