Greenlee 0151-09D High Leverage Pliers, Molded Grip | Graybar Store
Greenlee - High Leverage Pliers, Molded Grip - 0151-09D
+ / - Hover over image to Zoom
Other Views

    High Leverage Pliers, Molded Grip

    Manufacturer: Greenlee
    Manufacturer #: 0151-09D
    SKU: 25191881
    $45.50
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Tool Application:Cutting, Gripping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0151-09D
    • Handle Color Black and Green
    • Handle Material Double Layered Vinyl
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 9-3/8
    Product Overview:
    High Leverage Side Cutting Plier, Serrated Diamond Jaw Type, 9 3/8 Inch Overall Length, Chrome Vanadium Steel Material, Vinyl Grip Handle, Application Cutting, Gripping