Greenlee 0151-09M High Leverage Pliers, Molded Grip | Graybar Store
Greenlee - High Leverage Pliers, Molded Grip - 0151-09M
+ / - Hover over image to Zoom
Other Views

    High Leverage Pliers, Molded Grip

    Manufacturer: Greenlee
    Manufacturer #: 0151-09M
    SKU: 25087820
    $48.87
    Checking Pricing
         
    Overall Length (Inches):9-3/8
    Tool Application:Cutting, Stripping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0151-09M
    • Handle Color Black and Green
    • Handle Material Double Layered Vinyl
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 9-3/8
    Product Overview:
    Side Cutting Plier, 9 3/8 Inch Overall Length, Steel Material, 12 AWG (Wire Stripping) Capacity, Application Cutting, Greenlee Brand, Weight 1.13 Lb