Klein Tools D228-8 High-Leverage Diagonal-Cutting Plier | Graybar Store
Klein Tools - High-Leverage Diagonal-Cutting Plier - D228-8
+ / - Hover over image to Zoom
Other Views

    High-Leverage Diagonal-Cutting Plier

    Manufacturer: Klein Tools
    Manufacturer #: D228-8
    SKU: 88154088
    $30.74
    Checking Pricing
         
    Overall Length (Inches):8-1/16
    Jaw Length (Inches):13/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D228-8
    • Country of Origin US - USA
    • Handle Color Red
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 13/16
    • Materials Hardened Steel
    • Overall Length (Inches) 8-1/16
    • For Use With Cutting Wire
    • SAP Material Type ZSTD
    Product Overview:
    8-1/16-inch high-leverage diagonal-cutting plier
    • High-leverage design. Rivet is closer to the cutting edge for 36 percent greater cutting power than other plier designs.
    • Short jaws and beveled cutting edges permit close cutting of wire.
    • Induction-hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Plastic-dipped handles for comfort and ease of identification.
    • Custom, US-made tool steel.