Klein Tools 63050 High Leverage Cable Cutter | Graybar Store
Klein Tools - High Leverage Cable Cutter - 63050
+ / - Hover over image to Zoom
Other Views

    High Leverage Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63050
    SKU: 88153584
    $36.63
    Checking Pricing
         
    Capacity:2/0 Soft Copper, 4/0 Aluminum, 100-Pair 24 AWG Communication Cable
    Overall Length (Inches):9-1/2
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63050
    • Capacity 2/0 Soft Copper, 4/0 Aluminum, 100-Pair 24 AWG Communication Cable
    • Overall Length (Inches) 9-1/2
    Product Overview:
    9-1/2-inch high leverage cable cutter
    • High leverage design for exceptional cutting capability.
    • Precision, one-hand shearing action.
    • Cable-gripping shear-type jaws.
    • Perfect for working in confined spaces.