Edwards Signaling 105HISTA-N5 102 Series Flashing Xenon Strobe | Graybar Store
Edwards Signaling - 102 Series Flashing Xenon Strobe - 105HISTA-N5
+ / - Hover over image to Zoom
Other Views

    102 Series Flashing Xenon Strobe

    Manufacturer: Edwards Signaling
    Manufacturer #: 105HISTA-N5
    SKU: 97211199
    $369.40
    Checking Pricing
         
    Additional Features:Flash Rate 65 fpm; NEMA Type 4X enclosure; Xenon Strobe Light Source
    Height (Inches):6.75
    Mount Type:Conduit; Panel; Wall
    Width (Inches):4.5
    Lens Color:Amber
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 105HISTA-N5
    • Voltage (Volts) 120
    • Additional Features Flash Rate 65 fpm; NEMA Type 4X enclosure; Xenon Strobe Light Source
    • Height (Inches) 6.75
    • Lens Color Amber
    • Mount Type Conduit; Panel; Wall
    • Width (Inches) 4.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    105 High Intensity Strobe Module, Voltage (Volts): 120 V ac, Height (Inches): 6.75 in, Width (Inches): 4.5 in, Lens Color: Amber, Mount Type: Conduit; Panel; Wall