Crouse Hinds (Eaton) E1010-302 High Impact Plastic Receptacle | Graybar Store
Crouse Hinds (Eaton) - High Impact Plastic Receptacle - E1010-302
+ / - Hover over image to Zoom
Other Views

    High Impact Plastic Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1010-302
    SKU: 22115786
    $10.82
    Checking Pricing
         
    Amperage:150A
    Voltage Rating:120 V AC
    Wire Size:8 to 4 AWG
    Color:Black
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1010-302
    • Color Black
    • Gender Female
    • Amperage 150A
    Product Overview:
    Eaton® F-Series E1010 High Impact Plastic Receptacle, Amperage: 150 A, Black, Voltage Rating: 120 V AC, Wire Size: 8 to 4 AWG, Female