Krylon K01618000 High Heat Paint | Graybar Store
Krylon - High Heat Paint - K01618000
+ / - Hover over image to Zoom
Other Views

    High Heat Paint

    Manufacturer: Krylon
    Manufacturer #: K01618000
    SKU: 25571188
    $12.22
    Checking Pricing
         
    Color:Black
    Size:12 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K01618000
    • Color Black
    • Size 12 oz
    • Application Metal
    • Flammability Rating 1 (Aerosol); 3 (Hazardous Material); Non-Flammable
    • SAP Material Type ZSTD
    Product Overview:
    Krylon® High Heat Spray Paint, Black, Size: 12 oz, Flammability Rating: 1 (Aerosol); 3 (Hazardous Material); Non-Flammable