Brother HGE2215PK High Grade Tape With Standard Adhesive | Graybar Store
Brother - High Grade Tape With Standard Adhesive - HGE2215PK
+ / - Hover over image to Zoom
Other Views

    High Grade Tape With Standard Adhesive

    Manufacturer: Brother
    Manufacturer #: HGE2215PK
    SKU: 25481470
    $120.60
    Checking Pricing
         
    Color:Black on White
    Length:26.2 ft.
    Use With:PT-18RKT; PT-9200PC; PT-9500PC; PT-9700PC; PT-9800PCN; PT-E100; PT-E300; PT-E500; PT-E550W;
    Width (mm):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # HGE2215PK
    • Color Black on White
    • Length 26.2 ft.
    • Width (mm) 9
    • Use With PT-18RKT; PT-9200PC; PT-9500PC; PT-9700PC; PT-9800PCN; PT-E100; PT-E300; PT-E500; PT-E550W;
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Brother® High Grade Tape With Standard Adhesive, Length: 26.2 ft, Commercial Labeling; General Purpose; Industrial Labeling, Width (mm): 9 mm, Black/White, Polyester