3M 8882-3000/F High Gel Re-Enterable Encapsulant 3,296 ml | Graybar Store
3M - High Gel Re-Enterable Encapsulant 3,296 ml - 8882-3000/F
+ / - Hover over image to Zoom
Other Views

    High Gel Re-Enterable Encapsulant 3,296 ml

    Manufacturer: 3M
    Manufacturer #: 8882-3000/F
    SKU: 22076475
    $85.52
    Checking Pricing
         
    Volume:3,296 ml
    Environment:Direct Buried
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8882-3000/F
    • Adhesive Type Encapsulant
    • Environment Direct Buried
    Product Overview:
    High Gel re-enterable encapsulant 8882 in foil film bag, 3,296 ml.
    • Used for buried applications
    • Compatible with common plastics used in telephone splice connectors
    • Re-enterable encapsulant for future changes and maintenance