3M 8882-8000C High Gel Re-Enterable Encapsulant | Graybar Store
3M - High Gel Re-Enterable Encapsulant - 8882-8000C
+ / - Hover over image to Zoom
Other Views

    High Gel Re-Enterable Encapsulant

    Manufacturer: 3M
    Manufacturer #: 8882-8000C
    SKU: 25359271
    $176.18
    Checking Pricing
         
    Color:Transparent Amber
    Size:8333 ml
    Use With:Filled Cable; Telephone Splice Connectors
    Package Quantity:1 per Pouch and Pail
    Material:Two-Part Non-Urethane
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8882-8000C
    • Color Transparent Amber
    • Size 8333 ml
    • Package Quantity 1 per Pouch and Pail
    Product Overview:
    3M™ 8882 High Gel Re-Enterable Encapsulant, Two-Part Non-Urethane, Package Quantity: 1 per Pouch and Pail, Transparent Amber, Adhesive Type: Encapsulant