EnGenius Technologies SN-ULTRA-AK20L High Gain Outdoor Antenna Reversed N Jack | Graybar Store
EnGenius Technologies - High Gain Outdoor Antenna Reversed N Jack - SN-ULTRA-AK20L
+ / - Hover over image to Zoom
Other Views

    High Gain Outdoor Antenna Reversed N Jack

    Manufacturer: EnGenius Technologies
    Manufacturer #: SN-ULTRA-AK20L
    SKU: 25072717
    $255.74
    Checking Pricing
         
    Jack Type:Reversed N
    Material:Beryllium Copper, Brass (Body), Teflon or Delrin (Insulator)
    Part Number:SN-ULTRA-AK20L
    Cord Length (Inches):65.0
    Length:655 mm.
    Use With:Indoor/Outdoor
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # SN-ULTRA-AK20L
    • Gender Male
    • Jack Type Reversed N
    • Part Number SN-ULTRA-AK20L
    • Connector Type Reversed N Jack
    • Type High Gain Outdoor Antenna
    • Cord Length (Inches) 65.0
    • Length 655 mm.
    • Material Beryllium Copper, Brass (Body), Teflon or Delrin (Insulator)
    • Use With Indoor/Outdoor
    Product Overview:
    High Gain Outdoor Antenna, Gold (Contact); White (Body), All DuraFon Systems; All FreeStyl Systems; EP-436 Systems; EP-490 Systems; SN-900 Systems; SN-920 Systems, Male, Connector Type: Reversed N Jack