Berk-Tek 11094167 High Flex Shielded TPE Cable Cat 6a | Graybar Store
Berk-Tek - High Flex Shielded TPE Cable Cat 6a - 11094167
+ / - Hover over image to Zoom
Other Views

    High Flex Shielded TPE Cable Cat 6a

    Manufacturer: Berk-Tek
    Manufacturer #: 11094167
    SKU: 25727790
    $1.05
    Checking Pricing
         
    Color:Black
    Cable Type:SF/UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 11094167
    • Cable Type SF/UTP
    • Color Black
    • Category Cat 6a
    • Jacket Material TPE
    • No. of Pairs 4
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® High Flex Shielded TPE Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, TPE