Leviton 6H460-3R eXtreme® High Flex HD6 Patch Cord | Graybar Store
Leviton - eXtreme® High Flex HD6 Patch Cord - 6H460-3R
+ / - Hover over image to Zoom
Other Views

    eXtreme® High Flex HD6 Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 6H460-3R
    SKU: 25676699
    $8.92
    Checking Pricing
         
    Color:Red
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6H460-3R
    • Color Red
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    Product Overview:
    eXtreme® High-Flex HD6 Patch Cord, Length: 3 ft, RJ45, Red, Category: Cat 6, Wiring Configuration: TIA 1096-A