Bogen HFCS1LP High-Fidelity Ceiling Speaker, White | Graybar Store
Bogen - High-Fidelity Ceiling Speaker, White - HFCS1LP
+ / - Hover over image to Zoom
Other Views

    High-Fidelity Ceiling Speaker, White

    Manufacturer: Bogen
    Manufacturer #: HFCS1LP
    SKU: 25108203
    $107.35
    Checking Pricing
         
    Watts:75
    Voltage (Volts):70V
    Dimensions:12-5/16 in. dia. x 7-3/4 in. D
    Volume:89dB
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # HFCS1LP
    • Color White
    • Dimensions 12-5/16 in. dia. x 7-3/4 in. D
    • Voltage (Volts) 70V
    • Volume 89dB
    • Watts 75
    • Country of Origin CN - China
    Product Overview:
    16 Ohm two way speaker with white finish.