Bogen HFCS1 High Fidelity Ceiling Speaker (Off-white) | Graybar Store
Bogen - High Fidelity Ceiling Speaker (Off-white) - HFCS1
+ / - Hover over image to Zoom
Other Views

    High Fidelity Ceiling Speaker (Off-white)

    Manufacturer: Bogen
    Manufacturer #: HFCS1
    SKU: 22065848
    $107.35
    Checking Pricing
         
    Watts:75
    Voltage (Volts):70V
    Dimensions:12-5/16 in. dia. x 12 in. D
    Volume:89dB
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # HFCS1
    • Color Off-White
    • Dimensions 12-5/16 in. dia. x 12 in. D
    • Voltage (Volts) 70V
    • Volume 89dB
    • Watts 75
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    High fidelity ceiling speakers with deeper bass response, off-white finish.