Cooper Lighting (Eaton) CB6 CB6 Series High Emergency Light, Incandescent, Sealed Lead Calcium Battery, 6V, 2 Heads, 27W at 1.5 Hours | Graybar Store
Cooper Lighting (Eaton) - CB6 Series High Emergency Light, Incandescent, Sealed Lead Calcium Battery, 6V, 2 Heads, 27W at 1.5 Hours - CB6
+ / - Hover over image to Zoom
Other Views

    CB6 Series High Emergency Light, Incandescent, Sealed Lead Calcium Battery, 6V, 2 Heads, 27W at 1.5 Hours

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CB6
    SKU: 25013625
    $96.29
    Checking Pricing
         
    Output Voltage:6 V
    Additional Features:Double Head
    Voltage Rating:120/277 V AC
    Color:White
    Battery Type:Lead-Calcium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CB6
    • Color White
    • Additional Features Double Head
    • Battery Type Lead-Calcium
    • Lamp Type Incandescent
    • Output Voltage 6 V
    • Watts at 90 Minutes 27 W
    • Voltage Rating 120/277 V AC
    Product Overview:
    CB6 Series High Emergency Light, Battery Type: Lead-Calcium, White, Lamp Type: Incandescent, Voltage Rating: 120/277 V AC, Output Voltage: 6 V