Ortronics (Legrand) OR-PHD5E2148 Category 5e High Density Telco Patch Panel | Graybar Store
Ortronics (Legrand) - Category 5e High Density Telco Patch Panel - OR-PHD5E2148
+ / - Hover over image to Zoom
Other Views

    Category 5e High Density Telco Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD5E2148
    SKU: 22124742
    $418.66
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:2
    No. of Ports:48
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD5E2148
    • Color Black
    • Gender Female
    • Panel Type Loaded
    • Category Cat 5e
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® High Density Telco Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2