Ortronics (Legrand) OR-PHD5E2124 Category 5e High Density Telco Patch Panel | Graybar Store
Ortronics (Legrand) - Category 5e High Density Telco Patch Panel - OR-PHD5E2124
+ / - Hover over image to Zoom
Other Views

    Category 5e High Density Telco Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD5E2124
    SKU: 22124741
    $249.60
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:1
    No. of Ports:24
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD5E2124
    • Color Black
    • Gender Female
    • Panel Type Loaded
    • Category Cat 5e
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® High Density Telco Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1