Square D (Schneider Electric) 9080GME6B High Density Solderless Box Lug | Graybar Store
Square D (Schneider Electric) - High Density Solderless Box Lug - 9080GME6B
+ / - Hover over image to Zoom
Other Views

    High Density Solderless Box Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GME6B
    SKU: 97116342
    $0.67
    Checking Pricing
         
    Color:Grey
    Voltage Rating:600 V
    Packaging:10 per Pack
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GME6B
    • Color Grey
    • Amperage Rating 30 A
    • Packaging 10 per Pack
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ High Density Solderless Box Lug, Packaging: 10 per Pack, Gray, Amperage Rating: 30 A