Allen Tel ATPNL-HD-48 High Density Patch Panel 48-Port | Graybar Store
Allen Tel - High Density Patch Panel 48-Port - ATPNL-HD-48
+ / - Hover over image to Zoom
Other Views

    High Density Patch Panel 48-Port

    Manufacturer: Allen Tel
    Manufacturer #: ATPNL-HD-48
    SKU: 25015615
    $50.26
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATPNL-HD-48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • Category Modular
    • No. of Ports 48
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    This unloaded 48-port 2 RU patch panel is used in high density wiring applications and can be mounted on a 19 inch rack or on hinged wall mount brackets.
    • Used in high density wiring applications
    • Accepts all ATP high density jacks, plus an array of Versatap multimedia modules
    • Includes wire management brackets
    • Mounts on 19 inch rack or AT55HM series hinged wall mount brackets
    • Clear covered label field