Allen Tel ATPNL-HD-24 High Density Patch Panel | Graybar Store
Allen Tel - High Density Patch Panel - ATPNL-HD-24
+ / - Hover over image to Zoom
Other Views

    High Density Patch Panel

    Manufacturer: Allen Tel
    Manufacturer #: ATPNL-HD-24
    SKU: 25015593
    $41.00
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATPNL-HD-24
    • Panel Type Unloaded
    • Shielding Non Shielded
    • Category Modular
    • No. of Ports 24
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    This unloaded 24-port 1 RU patch panel is used in high density wiring applications and can be mounted on a 19 inch rack or on hinged wall mount brackets.
    • Used in high density wiring applications
    • Accepts all ATP high density jacks, plus an array of Versatap multimedia modules
    • Includes wire management brackets
    • Mounts on 19 inch rack or AT55HM series hinged wall mount brackets
    • Clear covered label field