Ortronics (Legrand) OR-PHDHJU48 HDJ Series Unloaded Flat Panel | Graybar Store
Ortronics (Legrand) - HDJ Series Unloaded Flat Panel - OR-PHDHJU48
+ / - Hover over image to Zoom
Other Views

    HDJ Series Unloaded Flat Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHDHJU48
    SKU: 25428506
    $94.85
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:1
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHDHJU48
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 48
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® HDJ High Density Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 1