Ortronics (Legrand) OR-808004389 High Density Modular Telco Patch Panel | Graybar Store
Ortronics (Legrand) - High Density Modular Telco Patch Panel - OR-808004389
+ / - Hover over image to Zoom
Other Views

    High Density Modular Telco Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-808004389
    SKU: 89084846
    $118.46
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-808004389
    • Gender Female
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 3
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Voice / Data grade 24-port high density modular telco patch panel with 8-position jacks and female 50-pin RJ-21, 1 RU.
    • Panel Dimensions: 19W x 1.75H x 0.125D in
    • Connectors: Telco RJ-21