Klein Tools 60009 Hard Hat, High Density Plastic, Sizes 6-8 | Graybar Store
Klein Tools - Hard Hat, High Density Plastic, Sizes 6-8 - 60009
+ / - Hover over image to Zoom
Other Views

    Hard Hat, High Density Plastic, Sizes 6-8

    Manufacturer: Klein Tools
    Manufacturer #: 60009
    SKU: 88153519
    $20.43
    Checking Pricing
         
    Material:High Density Plastic
    Size:Head 6-8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 60009
    • Size Head 6-8
    • Application Head Protection for Indoor/Outdoor Projects
    • Type Hard Hat
    • Material High Density Plastic
    Product Overview:
    High density white hard cap meets ANSI Z89.1-2003 Class E applications.
    • High-density polyethylene hard caps meet ANSI Z89.12003 specifications for Class E applications.
    • Unique nape strap holds hat firmly in place.
    • Washable, shrink-and stretch-proof straps and bands.
    • Porous brow pad promotes ventilation for comfort.
    • Standard size fits head sizes 6-8.
    • Full 6-point ratcheting suspension.
    • Rain trough helps keep neck dry.