Phoenix Contact 3010013 High Current Terminal Block | Graybar Store
Phoenix Contact - High Current Terminal Block - 3010013
+ / - Hover over image to Zoom
Other Views

    High Current Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3010013
    SKU: 99694473
    $50.51
    Checking Pricing
         
    Additional Features:Reliable cable connection is ensured by three-point centering of the conductor in the prismatic sleeve base; Low contact
    Voltage Rating:1000 V
    Color:Grey
    Packaging:3
    No. of Levels:1
    Length:83 mm
    Width (mm):25 mm
    Amperage Rating:232 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3010013
    • Color Grey
    • Additional Features Reliable cable connection is ensured by three-point centering of the conductor in the prismatic sleeve base; Low contact
    • Amperage Rating 232 A
    • Height 90 mm; 95 (NS 32) mm; 97.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 83 mm
    • No. of Levels 1
    • Width (mm) 25 mm
    • Packaging 3
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    High Current Terminal Block, Packaging: 3, Gray, Width (mm): 25 mm, Height: 90 mm; 95 (NS 32) mm; 97.5 (NS 35/15) mm, Amperage Rating: 232 A