Phoenix Contact 3009118 High Current Terminal Block | Graybar Store
Phoenix Contact - High Current Terminal Block - 3009118
+ / - Hover over image to Zoom
Other Views

    High Current Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3009118
    SKU: 99694458
    $26.95
    Checking Pricing
         
    Additional Features:Reliable cable connection is ensured by three-point centering of the conductor in the prismatic sleeve base; Low contact
    Voltage Rating:1000 V
    Color:Grey
    Packaging:10 per Pack
    No. of Levels:1
    Length:75.5 mm
    Width (mm):20 mm
    Amperage Rating:150 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3009118
    • Color Grey
    • Additional Features Reliable cable connection is ensured by three-point centering of the conductor in the prismatic sleeve base; Low contact
    • Amperage Rating 150 A
    • Height 81 (NS 32) mm; 83.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 75.5 mm
    • No. of Levels 1
    • Width (mm) 20 mm
    • Packaging 10 per Pack
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    High Current Terminal Block, Packaging: 10 per Pack, Gray, Width (mm): 20 mm, Height: 81 (NS 32) mm; 83.5 (NS 35/15) mm, Amperage Rating: 150 A