Belden 9151 009U1000 High-Conductivity Copper Speaker Cable, 22 AWG, 2 Conductor, 1000 ft. | Graybar Store
Belden - High-Conductivity Copper Speaker Cable, 22 AWG, 2 Conductor, 1000 ft. - 9151 009U1000
+ / - Hover over image to Zoom
Other Views

    High-Conductivity Copper Speaker Cable, 22 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 9151 009U1000
    SKU: 99916749
    $333.67
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper/Tinned Copper
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9151 009U1000
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Material Bare Copper/Tinned Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9151 High-Conductivity Copper Speaker Cable, PVC, Bare Copper; Tinned Copper, Non-Plenum, Length: 1000 ft