Bussmann (Eaton) GDA-2.5A GDA Series 2.5A 250V Fast Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm | Graybar Store
Bussmann (Eaton) - GDA Series 2.5A 250V Fast Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm - GDA-2.5A
+ / - Hover over image to Zoom
Other Views

    GDA Series 2.5A 250V Fast Acting Ceramic Tube IEC Ferrule Fuses, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDA-2.5A
    SKU: 88050957
    $41.30
    Checking Pricing
         
    Amps:2.5A
    Voltage Rating:250 V AC
    Interrupt Rating:1500 A
    Additional Features:High Break Capacity Allows Use in Higher Fault Energy Electronic Circuitry
    Frequency Rating:50 Hz
    Standard:IEC
    Material:Ceramic Tube; Nickel-Plated Brass (End Cap)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDA-2.5A
    • Application Automotive; Electronic Circuits
    • Additional Features High Break Capacity Allows Use in Higher Fault Energy Electronic Circuitry
    • Amps 2.5A
    • Fuse Dimension 5 Dia x 20 L mm
    • Fuse Type Fast-Acting
    • Material Ceramic Tube; Nickel-Plated Brass (End Cap)
    Product Overview:
    Eaton® GDA Series High Break Fast Acting Fuse, Amps: 2.5 A, Voltage Rating: 250 V AC, IEC, Fuse Type: Fast Acting, Fuse Dimension: 5 Dia x 20 L mm