Ericson 1004-MHXPS Baylite High Bay Temporary Light Fixture, Metal Halide, Pulse Start Ballast, Open Cage, 400W, 18/3 3ft. 5-15P Primary Feed | Graybar Store
Ericson - Baylite High Bay Temporary Light Fixture, Metal Halide, Pulse Start Ballast, Open Cage, 400W, 18/3 3ft. 5-15P Primary Feed - 1004-MHXPS
+ / - Hover over image to Zoom
Other Views

    Baylite High Bay Temporary Light Fixture, Metal Halide, Pulse Start Ballast, Open Cage, 400W, 18/3 3ft. 5-15P Primary Feed

    Manufacturer: Ericson
    Manufacturer #: 1004-MHXPS
    SKU: 25256375
    $156.49
    Checking Pricing
         
    Additional Features:Damp Location; EX Hook with Locking feature
    Voltage Rating:120 V
    Lamp Watts:400 W
    Ballast Type:Pulse Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 1004-MHXPS
    • Additional Features Damp Location; EX Hook with Locking feature
    • Ballast Type Pulse Start
    • Lamp Type Type O
    • Lamp Watts 400 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    High Bay Temporary Lighting, Lamp Type: Type O, Lamp Watts: 400 W, High Bay, Voltage Rating: 120 V