Hubbell Wiring Device - Kellems HBLLEDHB120 High Bay Metal Halide Light | Graybar Store
Hubbell Wiring Device - Kellems - High Bay Metal Halide Light - HBLLEDHB120
+ / - Hover over image to Zoom
Other Views

    High Bay Metal Halide Light

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLLEDHB120
    SKU: 25805205
    $431.86
    Checking Pricing
         
    Additional Features:Heavy Duty Metal Halide Lights and Light Strings; Metal Halide Fixtures
    Voltage Rating:125 V
    Lamp Watts:120 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLLEDHB120
    • Additional Features Heavy Duty Metal Halide Lights and Light Strings; Metal Halide Fixtures
    • Lamp Type LED
    • Lamp Watts 120 W
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High Bay Metal Halide Light, Lamp Type: LED, Lamp Watts: 120 W, High Bay, Voltage Rating: 125 V