Cooper Lighting (Eaton) HBL632-UPL High Bay Light | Graybar Store
Cooper Lighting (Eaton) - High Bay Light - HBL632-UPL
+ / - Hover over image to Zoom
Other Views

    High Bay Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL632-UPL
    SKU: 25500786
    $109.07
    Checking Pricing
         
    No. of Lamps:6
    Ballast Type:T8 Electronic Instant Start
    Fluorescent Lamp Type:T8
    Additional Features:Industrial; Retail; Stiffening Brackets add Additional Strength and Rigidity to Channel and Reflectors; Twist-Lock
    Voltage Rating:120 to 277 V
    Lamp Watts:32 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL632-UPL
    • Additional Features Industrial; Retail; Stiffening Brackets add Additional Strength and Rigidity to Channel and Reflectors; Twist-Lock
    • Ballast Type T8 Electronic Instant Start
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • No. of Lamps 6
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Metalux® HBL High Bay Light, Lamp Type: Fluorescent, Lamp Watts: 32 W, High Bay, Voltage Rating: 120 to 277 V