Cooper Lighting (Eaton) APHL-654-SN-UPL-L850 High Bay Light | Graybar Store
Cooper Lighting (Eaton) - High Bay Light - APHL-654-SN-UPL-L850
+ / - Hover over image to Zoom
Other Views

    High Bay Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APHL-654-SN-UPL-L850
    SKU: 25482480
    $146.38
    Checking Pricing
         
    No. of Lamps:6
    Additional Features:Industrial; Retail; V-Hange; Y-Toggle Hange
    Lamp Watts:54 W
    Fluorescent Lamp Type:T5
    Ballast Type:T5 Energy Efficient
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APHL-654-SN-UPL-L850
    • Additional Features Industrial; Retail; V-Hange; Y-Toggle Hange
    • Ballast Type T5 Energy Efficient
    • Brand All-Pro
    • Fluorescent Lamp Type T5
    • Lamp Type Fluorescent
    • Lamp Watts 54 W
    • Light Distribution Narrow
    • No. of Lamps 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    All-Pro® APHL High Bay Light, Lamp Type: Fluorescent, Lamp Watts: 54 W, High Bay, Light Distribution: Narrow