Cooper Lighting (Eaton) HBL454HT5-L4 High Bay Light | Graybar Store
Cooper Lighting (Eaton) - High Bay Light - HBL454HT5-L4
+ / - Hover over image to Zoom
Other Views

    High Bay Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL454HT5-L4
    SKU: 25378141
    $141.90
    Checking Pricing
         
    No. of Lamps:4
    Ballast Type:T5 Linear Electronic Program Start
    Fluorescent Lamp Type:T5
    Additional Features:Industrial; Retail; Stiffening Brackets; V Hangers
    Voltage Rating:120 to 277 V
    Lamp Watts:54 W
    Color Temperature (Kelvin):4100
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL454HT5-L4
    • Additional Features Industrial; Retail; Stiffening Brackets; V Hangers
    • Ballast Type T5 Linear Electronic Program Start
    • Brand Metalux
    • Color Temperature (Kelvin) 4100
    • Fluorescent Lamp Type T5
    • Lamp Type Fluorescent
    • Lamp Watts 54 W
    • Light Distribution Narrow
    • No. of Lamps 4
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux® HBL High Bay Light, Lamp Type: Fluorescent, Lamp Watts: 54 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Narrow