Molex 8575-MH-PS High Bay Light | Graybar Store
Molex - High Bay Light - 8575-MH-PS
+ / - Hover over image to Zoom
Other Views

    High Bay Light

    Manufacturer: Molex
    Manufacturer #: 8575-MH-PS
    SKU: 25220867
    $203.65
    Checking Pricing
         
    Additional Features:Range of Enclosure Ratings; Selection of Mounting Methods; Variety of Light Sources
    Voltage Rating:120 V AC
    Lamp Watts:400 W
    Lumens:26000
    Ballast Type:Pulse Start
    Light Distribution:Wide
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 8575-MH-PS
    • Additional Features Range of Enclosure Ratings; Selection of Mounting Methods; Variety of Light Sources
    • Ballast Type Pulse Start
    • Brand molex Pro-Yellow
    • Lamp Type Metal Halide
    • Lamp Watts 400 W
    • Light Distribution Wide
    • Lumens 26000
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    molex® Pro-Yellow® 130110 High Bay Light, Lamp Type: Metal Halide, Lamp Watts: 400 W, High Bay, Voltage Rating: 120 V ac, Light Distribution: Wide