Hubbell Wiring Device - Kellems HBLMHHB400 High Bay LED Light | Graybar Store
Hubbell Wiring Device - Kellems - High Bay LED Light - HBLMHHB400
+ / - Hover over image to Zoom
Other Views

    High Bay LED Light

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLMHHB400
    SKU: 25697665
    $134.02
    Checking Pricing
         
    Additional Features:Heavy Duty Metal Halide Lights and Light Strings; Metal Halide Fixtures
    Voltage Rating:125 V
    Lamp Watts:400 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLMHHB400
    • Additional Features Heavy Duty Metal Halide Lights and Light Strings; Metal Halide Fixtures
    • Lamp Type LED
    • Lamp Watts 400 W
    Product Overview:
    High Bay LED Light, Lamp Type: LED, Lamp Watts: 400 W, High Bay, Voltage Rating: 125 V