GE Lighting MVR1500/U/SPORTS HID Sports Lighting | Graybar Store
GE Lighting - HID Sports Lighting - MVR1500/U/SPORTS
+ / - Hover over image to Zoom
Other Views

    HID Sports Lighting

    Manufacturer: GE Lighting
    Manufacturer #: MVR1500/U/SPORTS
    SKU: 99565223
    $92.25
    Checking Pricing
         
    Wattage:1500
    Rated Life (Hour):3000
    Initial/Mean Lumens:170000/153000
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR1500/U/SPORTS
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 170000/153000
    Product Overview:
    Quartz metal halide BT56 1500W lamp with color temperature 4000K, 3000 rated life hours, initial/mean lumens 170000/153000, 6 per case used for sports lighting applications.
    • CRI 65/li>
    • Enclosed Lamp Enclosure Type
    • Light Center Length 9.5 Inch
    • ANSI Ballast Type M48
    • Alternate Part Number: 47326