GE Lighting GECAP-21/345V-O HID Replacement Capacitors | Graybar Store
GE Lighting - HID Replacement Capacitors - GECAP-21/345V-O
+ / - Hover over image to Zoom
Other Views

    HID Replacement Capacitors

    Manufacturer: GE Lighting
    Manufacturer #: GECAP-21/345V-O
    SKU: 25259703
    $16.16
    Checking Pricing
         
    Voltage Rating:345
    Capacity:21 uF
    Diameter (Inches):1.75 in.
    Alternate Manufacturer Part No.:75431
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GECAP-21/345V-O
    • Alternate Manufacturer Part No. 75431
    • Capacity 21 uF
    • Diameter (Inches) 1.75 in.
    Product Overview:
    GE lamp 345V capacitor with 21 uF capacity are oil filled type that are compatible with HID electronic and electromagnetic ballasts.