Crouse Hinds (Eaton) VMVS100/MT HID Luminaire | Graybar Store
Crouse Hinds (Eaton) - HID Luminaire - VMVS100/MT
+ / - Hover over image to Zoom
Other Views

    HID Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMVS100/MT
    SKU: 88076023
    $1,361.01
    Checking Pricing
         
    Wattage:100 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMVS100/MT
    • Brand Champ
    • Input Voltage 120 V
    • Lamp Type Metal Halide
    Product Overview:
    Champ® VMV HID Luminaire, Wattage: 100 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 V