Crouse Hinds (Eaton) VMVIG055GP/120 S826 S887 HID Luminaire | Graybar Store
Crouse Hinds (Eaton) - HID Luminaire - VMVIG055GP/120 S826 S887
+ / - Hover over image to Zoom
Other Views

    HID Luminaire

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VMVIG055GP/120 S826 S887
    SKU: 25640434
    $2,550.31
    Checking Pricing
         
    Additional Features:Compact Lightweight Design
    Wattage:55 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VMVIG055GP/120 S826 S887
    • Additional Features Compact Lightweight Design
    • Brand Champ
    • Input Voltage 120 V
    • Lamp Type Induction
    • Wattage 55 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Champ® VMV HID Luminaire, Wattage: 55 W, Lamp Type: Induction, Input Voltage: 120 V