GE Lighting MPR320/VBU/XHOPA HID LAMP | Graybar Store
GE Lighting - HID LAMP - MPR320/VBU/XHOPA
+ / - Hover over image to Zoom
Other Views

    HID LAMP

    Manufacturer: GE Lighting
    Manufacturer #: MPR320/VBU/XHOPA
    SKU: 99574173
    $52.36
    Checking Pricing
         
    Wattage:320
    Rated Life (Hour):20000
    Initial/Mean Lumens:32000/22500
    Color Temperature (Kelvin):4000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR320/VBU/XHOPA
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 32000/22500
    Product Overview:
    GE High Output Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED37