GE Lighting MVR400/HOR/MOG HID LAMP | Graybar Store
GE Lighting - HID LAMP - MVR400/HOR/MOG
+ / - Hover over image to Zoom
Other Views

    HID LAMP

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/HOR/MOG
    SKU: 97112592
    $57.09
    Checking Pricing
         
    Wattage:400
    Ballast Type:M59
    Packaging:6 Per Case
    Rated Life (Hour):20000
    Initial/Mean Lumens:38000/22500
    Color Temperature (Kelvin):4200
    CRI:65
    Alternate Manufacturer Part No.:26218
    Additional Features:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/HOR/MOG
    • Additional Features Clear
    • Alternate Manufacturer Part No. 26218
    • Ballast Type M59
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4200
    Product Overview:
    GE Multi-Vapor® Quartz Metal Halide BT37