Keyscan Proximity Key Fob | Graybar Store
Keyscan - Proximity Key Fob
+ / - Hover over image to Zoom
Other Views

    Proximity Key Fob

    Manufacturer: Keyscan
         

    The PROXKEYIII is a proximity credential in a convenient fob format that easily attaches to a key ring, badge clip or lanyard. The PROXKEYIII has a durable outer shell and is built to withstand harsh operating environments.

    • Small enough to fit on a key ring.
    • Supports formats up to 85 bits, with over 137 billion codes.
    • Provides an external number for easy identification and control Can be placed on a key ring for convenient entry.
    • Universal compatibility with HID proximity card readers.
    See More >>
    • Manufacturer Keyscan
    Select Filter Options Below ( 1 items found )
    Additional Features:Key Fob
    Mfg Part #
    SKU
    Additional Features
    Color
    Price
    PROXKEYIII
    25471913
    Key Fob
    $
    384
    .07
    /
    EA
    25471913
    Additional Features
    Key Fob
    Color
    $
    384
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25471913 SKU, 25471913 ANALYTICS...
    Price
    $
    384
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available