Lithonia Lighting CHD400PPSL HID High Bay Worklight | Graybar Store
Lithonia Lighting - HID High Bay Worklight - CHD400PPSL
+ / - Hover over image to Zoom
Other Views

    HID High Bay Worklight

    Manufacturer: Lithonia Lighting
    Manufacturer #: CHD400PPSL
    SKU: 25237684
    Price pending
    Checking Pricing
         
    Additional Features:Balanced Vertical and Horizontal Illumination; CXD and CHD Fixtures; Certain Airborne Contaminants can Diminish Integrity
    Voltage Rating:120/208/240/277 V
    Lamp Watts:400 W
    Ballast Type:Pulse Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CHD400PPSL
    • Additional Features Balanced Vertical and Horizontal Illumination; CXD and CHD Fixtures; Certain Airborne Contaminants can Diminish Integrity
    • Ballast Type Pulse Start
    • Brand Lithonia Lighting
    • Lamp Type HID
    • Lamp Watts 400 W
    • Voltage Rating 120/208/240/277 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lithonia Lighting® CTL400PPSL HID High Bay Worklight, Lamp Type: HID, Lamp Watts: 400 W, High Bay, Voltage Rating: 120/208/240/277 V