GE Lighting GEM1000ML5AC5/M HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEM1000ML5AC5/M
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEM1000ML5AC5/M
    SKU: 25806842
    $156.31
    Checking Pricing
         
    Lamp Watts:1000 W
    Input Voltage:120/208/240/277/480 V
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM1000ML5AC5/M
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic
    • Input Voltage 120/208/240/277/480 V
    • Lamp Type H36; HID; M47
    • Lamp Watts 1000 W
    • No. of Lamps 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    HID Ballast, Lamp Type: H36; HID; M47, Ballast Circuit Type: CWA, Magnetic, Input Voltage: 120/208/240/277/480 V, Lamp Watts: 1000 W